We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds 1-Gang Gangable switch box features steel construction for longer endurance. It has two cable, one 1/2-Inch knockout in each end, one 1/2-Inch knockout in each side and one 1/2-Inch knockout in bottom. Rectangle box measures 2-Inch x 2-1/2-Inch x 3-Inch. It has maximum capacity of 12.5-Cubic-Inch. This box is 5/8-Inch setback S-bracket mountable. It is suitable for non-metallic cables. Box is UL listed.
  • Knockouts Size: (2) Cable and (1) 1/2-Inch Each End, (1) 1/2-Inch Each Side, (1) 1/2-Inch Bottom
  • Suitable for non-metallic cables
  • Has maximum capacity of 12.5-Cubic-Inch
  • Features steel construction

Overview

Crouse-Hinds 1-Gang Gangable switch box features steel construction for longer endurance. It has two cable, one 1/2-Inch knockout in each end, one 1/2-Inch knockout in each side and one 1/2-Inch knockout in bottom. Rectangle box measures 2-Inch x 2-1/2-Inch x 3-Inch. It has maximum capacity of 12.5-Cubic-Inch. This box is 5/8-Inch setback S-bracket mountable. It is suitable for non-metallic cables. Box is UL listed.

Specifications

Finish
No
Country Of Origin
United States of America
Depth
2.5
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
12.5
GTIN
00786189101706
Type
Gangable
Size
2 Inch x 3 Inch
Shape
Rectangular
Number of Knockouts
5.0000
Number of Gangs
1.0000
Standards
UL 514A, 514B, 514C Listed
Mounting
5/8 Inch Setback S Bracket
Material
Steel
UNSPSC
39121308
Item Name
Switch Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Includes
Clamps in Each End
Knockouts
(2) Cable and (1) 1/2 Inch Each End, (1) 1/2 Inch Each Side, (1) 1/2 Inch Bottom
Brand Name
Crouse-Hinds
Manufacturer Part Number
TP170
Manufacturer Name
Cooper Crouse-Hinds
UPC
78618910170
sku
66022

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.