Crouse-Hinds TP120 Steel 1-Gang Gangable Switch Box 2.000-Inch x 3.000-Inch x 2.000-Inch 10-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds TP120 Steel 1-Gang Gangable Switch Box 2.000-Inch x 3.000-Inch x 2.000-Inch 10-Cubic-Inch

SKU: 65995
Crouse-Hinds 1-Gang Gangable switch box features steel construction. It has two cable knockouts in each end and one 1/2-Inch knockout in bottom. Rectangle box measures 2-Inch x 3-Inch. It has capacity of 10-Cubic-Inch. It is suitable for armored and metal clad (MCI) cable. Box is UL listed.
  • Knockouts Size: (2) Cable Each End, (1) 1/2-Inch Bottom
  • Suitable for armored and metal clad (MCI) cable
  • Has maximum capacity of 10-Cubic-Inch
  • Features steel construction

Overview

Crouse-Hinds 1-Gang Gangable switch box features steel construction. It has two cable knockouts in each end and one 1/2-Inch knockout in bottom. Rectangle box measures 2-Inch x 3-Inch. It has capacity of 10-Cubic-Inch. It is suitable for armored and metal clad (MCI) cable. Box is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Country Of Origin
United States of America
Depth
2
Energy Star Flag
No
Degree of Protection
No
Cubic Capacity
10
GTIN
00786189101201
Type
Gangable
Size
2 Inch x 3 Inch
Shape
Rectangular
Number of Knockouts
3.0000
Number of Gangs
1.0000
Standards
UL 514A, 514B, 514C Listed
Mounting
Mounting Ears
Material
Steel
UNSPSC
39121308
Item Name
Switch Box
RoHS Flag
Contact manufacturer
Insulation Material
No
Includes
Clamps in Each End
Knockouts
(2) Cable Each End, (1) 1/2 Inch Bottom
Brand Name
Crouse-Hinds
Manufacturer Part Number
TP120
Manufacturer Name
Cooper Crouse-Hinds
UPC
78618910120

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.