We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Condulet® Series 5 Type T conduit outlet body with cover and gasket, features die-cast aluminum construction with acrylic paint finish. It has trade size of 1-1/2-inches. It accommodates conductor of size 2-AWG. This 3-Hub outlet body has screw-on type cover and offers set screw connection. It measures 8.45-Inch x 2.49-Inch x 2.73-Inch. This NEMA 3R rated body has maximum capacity of 33.1-Cubic-Inch. It act as pull outlets for conductors installed and is perfect for use on EMT conduit. This body provides openings for making splices as well taps in conductors and aids to connect conduit sections. It makes 90-degree bend in conduit runs and provides easy access to conductors for maintenance as well as for future system changes. Conduit outlet body is UL listed, CSA certified and meets Federal specifications.
  • Combination bodies are supplied with tri-head set screws (Slotted, Phillips, Robertson) for use with EMT or rigid/IMC conduit
  • Has trade size of 1-1/4-inches
  • Measures 8.45-Inch x 2.49-Inch x 2.73-Inch

Overview

Crouse-Hinds Condulet® Series 5 Type T conduit outlet body with cover and gasket, features die-cast aluminum construction with acrylic paint finish. It has trade size of 1-1/2-inches. It accommodates conductor of size 2-AWG. This 3-Hub outlet body has screw-on type cover and offers set screw connection. It measures 8.45-Inch x 2.49-Inch x 2.73-Inch. This NEMA 3R rated body has maximum capacity of 33.1-Cubic-Inch. It act as pull outlets for conductors installed and is perfect for use on EMT conduit. This body provides openings for making splices as well taps in conductors and aids to connect conduit sections. It makes 90-degree bend in conduit runs and provides easy access to conductors for maintenance as well as for future system changes. Conduit outlet body is UL listed, CSA certified and meets Federal specifications.

Specifications

RoHS Flag
Contact manufacturer
Item Name
Conduit Outlet Body With Cover And Gasket
GTIN
00784564000866
Cubic Capacity
33.1
Dimensions
8.45 Inch Length x 2.49 Inch Width x 2.73 Inch Height
Finish
Aluminum Acrylic Paint
For Use With
EMT Conduit
Hub Placement
Tee
Sub Brand
Condulet®
Material
Die Cast Aluminum
NEMA Rating
NEMA 3R
Standards
UL 514B Listed, CSA C22.2 No.18, Federal Specification: W-C-586D
Trade Size
1-1/2 Inch
Conduit Body Style
Type T
Conduit Body Form
Series 5
UNSPSC
39131708
Number of Hubs
3.0000
sku
71628
UPC
78456400086
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
T55MTC
Country Of Origin
India
Connection Type
Set Screw
Cover Type
Screw-On
Energy Star Flag
No
Conductor Capacity
2 AWG
Brand Name
Crouse-Hinds
Access
Side
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.