Crouse-Hinds LB75 Die Cast Aluminum Type LB Conduit Outlet Body 2-1/2-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds LB75 Die Cast Aluminum Type LB Conduit Outlet Body 2-1/2-Inch Condulet®

SKU: 73949
Crouse-Hinds Condulet® Series 5 Type LB conduit outlet body features die-cast aluminum construction with aluminum acrylic paint finish. It has trade size of 2-1/2-inches and 7.5-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover. It measures 13.14-Inch x 4.44-Inch x 5-3/4-Inch. This 2-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. It is useful to connect conduit sections and provides taps for branch conduit runs. It accommodates conductor of size 300-MCM. This conduit body is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.
  • Features die-cast aluminum construction
  • Has trade size of 2-1/2-inches
  • Measures 13.14-Inch x 4.44-Inch x 5.75-Inch

Overview

Crouse-Hinds Condulet® Series 5 Type LB conduit outlet body features die-cast aluminum construction with aluminum acrylic paint finish. It has trade size of 2-1/2-inches and 7.5-Cubic-Inch capacity. This NEMA 3R rated conduit outlet body with threaded connection, comes with screw-on cover. It measures 13.14-Inch x 4.44-Inch x 5-3/4-Inch. This 2-Hub conduit outlet body is useful on rigid conduit and acts as pull outlets for installation of conductors. It offers openings for making splices and taps in conductors.

This conduit outlet body has tapered threads and integral bushings for protecting wire insulation. It is useful to connect conduit sections and provides taps for branch conduit runs. It accommodates conductor of size 300-MCM. This conduit body is suitable to make 90-degree bend in conduit runs. It provides access to conductors for maintenance and future system changes. Conduit outlet body is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Item Name
Conduit Outlet Body
GTIN
00784564140074
Cubic Capacity
7.5
Dimensions
13.14 Inch Length x 4.44 Inch Width x 5.75 Inch Height
Finish
Aluminum Acrylic Paint
For Use With
Rigid Conduit
Hub Placement
90 Degree
Sub Brand
Condulet®
Material
Die Cast Aluminum
NEMA Rating
NEMA 3R
Standards
UL E15022 Listed, CSA 22.2 No 18 Certified, Federal Specification: W-C-586D
Trade Size
2-1/2 Inch
Conduit Body Style
Type LB
Conduit Body Form
Series 5
UNSPSC
39131708
Number of Hubs
2.0000
UPC
78456414007
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
LB75
Country Of Origin
India
Connection Type
Threaded
Cover Type
Screw-On
Energy Star Flag
No
Conductor Capacity
300 MCM
Brand Name
Crouse-Hinds
Access
Back Side
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.