We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Insulated grounding bushing is ideal for use on threaded rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. It has trade size of 2-1/2-inches. This grounding bushing has malleable iron body construction for longer endurance. The aluminum lug of this plastic-insulated grounding bushing accepts conductors of size 1/0 - 8-AWG. It has resilient plastic liner that resists corrosion, chemicals and temperature extremes. Grounding bushing is UL listed and CSA/cUL certified.
  • Plastic throat liner rated at 105 deg C
  • Has trade size of 2-1/2-inches
  • Suitable for use on threaded rigid and IMC conduits

Overview

Crouse-Hinds Insulated grounding bushing is ideal for use on threaded rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. It has trade size of 2-1/2-inches. This grounding bushing has malleable iron body construction for longer endurance. The aluminum lug of this plastic-insulated grounding bushing accepts conductors of size 1/0 - 8-AWG. It has resilient plastic liner that resists corrosion, chemicals and temperature extremes. Grounding bushing is UL listed and CSA/cUL certified.

Specifications

List UOM Qty
1
Order UOM
ea
Trade Size
2-1/2 Inch
Temperature Rating
105 deg C
Material
Malleable Iron, Aluminum Lug
Item Name
Insulated Grounding Bushing
Insulation Material
Plastic
For Use With
Threaded Rigid/IMC Conduit
Finish
No
Connection Type
Threaded
Schedule
No
Brand Name
Crouse-Hinds
Standards
UL E6225, cUL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00784564123077
sku
73849
UPC
78456412307
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
GLL7
Conductor Range
1/0-8 AWG
Fitting Type
No
Degree of Protection
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.