Crouse-Hinds FDCT2 Electrogalvanized Feraloy® Iron Alloy 1-Gang Deep FDCT Device Box (3) 3/4-Inch Hub 3-5/8-Inch x 6-1/32-Inch x 2-11/16-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds FDCT2 Electrogalvanized Feraloy® Iron Alloy 1-Gang Deep FDCT Device Box (3) 3/4-Inch Hub 3-5/8-Inch x 6-1/32-Inch x 2-11/16-Inch Condulet®

SKU: 24009
Crouse-Hinds Condulet® 1-Gang Deep FDCT device box features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It is suitable for use with threaded rigid and IMC conduits. Box has three hubs of size 3/4-Inch. It measures 3-5/8-Inch x 6-1/32-Inch x 2-11/16-Inch. Surface mountable box offers access to conductors for maintenance and future system changes. It comes with cover for flush mounting extend to conceal the rough plaster line. Box is UL listed, CSA certified and meets ANSI standards.
  • Features internal green ground screw
  • Mounting lugs standard on most boxes
  • Tapered threaded hubs (NPT) with integral bushing
  • Ample wiring room offered in either FS or FD configuration
  • Gasketed covers make this device box perfect for use in wet locations

Overview

Crouse-Hinds Condulet® 1-Gang Deep FDCT device box features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It is suitable for use with threaded rigid and IMC conduits. Box has three hubs of size 3/4-Inch. It measures 3-5/8-Inch x 6-1/32-Inch x 2-11/16-Inch. Surface mountable box offers access to conductors for maintenance and future system changes. It comes with cover for flush mounting extend to conceal the rough plaster line. Box is UL listed, CSA certified and meets ANSI standards.

Specifications

List UOM Qty
1
Order UOM
ea
Shape
No
Brand Name
Crouse-Hinds
Sub Brand
Condulet®
Type
Deep
UNSPSC
39121315
Item Name
FDCT Device Box
Material
Feraloy® Iron Alloy
GTIN
00782274746357
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
sku
24009
Depth
2.6875
For Use With
Threaded Rigid/IMC Conduit
Hub Size
3/4 Inch
Color/Finish
Electrogalvanized with Aluminum Acrylic Painted
Mounting
Surface
Manufacturer Part Number
FDCT2
Standards
UL 514 Listed, CSA C22.2 No.18 Certified, ANSI C33.84, W-C-5860
Number of Gangs
1.0000
UPC
78227474635
Size
3-5/8 Inch Width x 6-1/32 Inch Height
Number of Hubs
3.0000
Manufacturer Name
Cooper Crouse-Hinds

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.