*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Side operated heavy duty factory sealed control station push-button has a voltage rating of 600-Volts AC. It has 1 NO-1 NC configuration. This push-button in electro galvanized/aluminum acrylic painted finish, has Feraloy® iron alloy construction for added strength and durability. This push-button features two elements and circuits. It features Class I Div 1, 2 group B C D, Class II Div 1 group E F G, Class II Div 2 group F G, Class Iii and NEMA 3/7B/7C/7D/9E/9F/9G rated enclosure. It is ideal for use with EDS/EFS series back box. The push-button meets UL 1203 and CSA C22.2 standards.
  • Rocker, side operated and lockable
  • Features explosion proof push-button cover
  • Voltage rated at 600-Volts

Overview

Crouse-Hinds Side operated heavy duty factory sealed control station push-button has a voltage rating of 600-Volts AC. It has 1 NO-1 NC configuration. This push-button in electro galvanized/aluminum acrylic painted finish, has Feraloy® iron alloy construction for added strength and durability. This push-button features two elements and circuits. It features Class I Div 1, 2 group B C D, Class II Div 1 group E F G, Class II Div 2 group F G, Class Iii and NEMA 3/7B/7C/7D/9E/9F/9G rated enclosure. It is ideal for use with EDS/EFS series back box. The push-button meets UL 1203 and CSA C22.2 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Contact Configuration
1 NO-1 NC
Actuator
No
Action
No
UPC
78227410232
Brand Name
Crouse-Hinds
Item Name
Control Station Pushbutton
Manufacturer Part Number
DSD951
Degree of Protection
No
Manufacturer Name
Cooper Crouse-Hinds
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UNSPSC
39122216
GTIN
00782274102320
Standards
UL 1203 Listed, CSA C22.2 Certified, Class I Div 1 and 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
NEMA Rating
NEMA 3
Material
Ferroalloy Iron Alloy
Finish
Electro Galvanized/Aluminum Acrylic Painted
Country Of Origin
Mexico
Voltage Rating
600 Volt AC
Type
Side Operated, Heavy-Duty, Factory Sealed

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.