We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Straight cord connector of trade size 3/4-Inch, is perfect for passing a cord into an enclosure and offers pullout protection for cord, ensuring a secure connection. It features electro-galvanized steel construction. Connector with MNPT connection, accommodates conductor of size 0.75 - 0.85-Inch. It has color-coded neoprene bushings for quick and easy identification of proper cord grip. It is suitable for use with S, SO, STO, ST, SJ, SJT, SJTO and SVO type portable cords. Connector is UL/cUL listed and CSA/NEC certified.
  • Compact design permits close spacing of fittings on panel applications
  • Tightening one nut creates water-tight seal
  • Male tapered thread NPT

Overview

Crouse-Hinds Straight cord connector of trade size 3/4-Inch, is perfect for passing a cord into an enclosure and offers pullout protection for cord, ensuring a secure connection. It features electro-galvanized steel construction. Connector with MNPT connection, accommodates conductor of size 0.75 - 0.85-Inch. It has color-coded neoprene bushings for quick and easy identification of proper cord grip. It is suitable for use with S, SO, STO, ST, SJ, SJT, SJTO and SVO type portable cords. Connector is UL/cUL listed and CSA/NEC certified.

Specifications

Stud Size
No
Insulation Material
No
sku
71716
Conductor Range
0.75 - 0.85 Inch
Connection Type
MNPT
Degree of Protection
No
NEMA Rating
NEMA 4
Trade Size
3/4 Inch
UPC
78456400102
Brand Name
Crouse-Hinds
Material
Steel
Item Name
Straight Cord Connector
Manufacturer Part Number
CG75850
Color
Purple Bushing
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
Finish
Electrogalvanized
For Use With
Portable Cords, Including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Length
1.5625
Standards
UL 514B, E23223 Listed, CSA C22.2 No.18 Certified, cUL Certified, Suitable for Use in Class I, Division 2 Hazardous Locations When Installed in Accordance with NEC 501.10(B)(2) Compliant
GTIN
00784564001023
UNSPSC
39121431
RoHS Flag
Contact manufacturer
Country Of Origin
China

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.