We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Condulet® Series 5 type C conduit outlet body of trade size 3/4-Inch, is suitable for use with EMT conduit. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers side access to conductors for maintenance and future system changes. It features die-cast aluminum construction and aluminum acrylic paint finish. This conduit outlet body with set screw connection, has capacity of 7.3-Cubic-Inch. It measures 5.5-Inch x 1.53-Inch x 1.64-Inch. It comes with cover and gasket. This NEMA 3R rated conduit outlet body accommodates conductor of size 6-AWG. Conduit outlet body is UL listed.
  • Combination bodies are supplied with tri-head set screws (Slotted, Phillips, Robertson) for use with EMT or rigid/IMC conduit
  • Trade size of 3/4-Inch
  • Measures 5.5-Inch x 1.53-Inch x 1.64-Inch

Overview

Crouse-Hinds Condulet® Series 5 type C conduit outlet body of trade size 3/4-Inch, is suitable for use with EMT conduit. This 2-Hub conduit outlet body makes 90-degree bend in conduit runs and serves as pull outlets for installed conductors. It offers side access to conductors for maintenance and future system changes. It features die-cast aluminum construction and aluminum acrylic paint finish. This conduit outlet body with set screw connection, has capacity of 7.3-Cubic-Inch. It measures 5.5-Inch x 1.53-Inch x 1.64-Inch. It comes with cover and gasket. This NEMA 3R rated conduit outlet body accommodates conductor of size 6-AWG. Conduit outlet body is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Item Name
Conduit Outlet Body With Cover And Gasket
GTIN
00784564000538
Cubic Capacity
7.3
Dimensions
5.5 Inch Length x 1.53 Inch Width x 1.64 Inch Height
Finish
Aluminum Acrylic Paint
For Use With
EMT Conduit
Hub Placement
Straight
Sub Brand
Condulet®
Material
Die Cast Aluminum
NEMA Rating
NEMA 3R
Standards
UL 514B Listed, CSA 22.2 No.18 Certified, Federal Specification: W-C-586D
Trade Size
3/4 Inch
Conduit Body Style
Type C
Conduit Body Form
Series 5
UNSPSC
39131708
Number of Hubs
2.0000
sku
71422
UPC
78456400053
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
C25MTC
Country Of Origin
India
Connection Type
Set Screw
Cover Type
Screw-On
Energy Star Flag
No
Conductor Capacity
6 AWG
Brand Name
Crouse-Hinds
Access
Side
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.