*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Business 1-Hole Snap-on heavy gauge clamp of trade size 3-inches, supports EMT to mounting surface. This clamp features steel construction.
  • Features steel construction
  • Has trade size of 3-inches
  • Supports EMT to mounting surface

Overview

Crouse-Hinds Business 1-Hole Snap-on heavy gauge clamp of trade size 3-inches, supports EMT to mounting surface. This clamp features steel construction.

Specifications

List UOM Qty
1
Order UOM
ea
Type
1-Hole, Snap-On, Heavy Gauge
Trade Size
3 Inch
Material
Steel
Item Name
Clamp
For Use With
EMT Conduit to Mounting Surface
Finish
No
GTIN
00784564102072
Energy Star Flag
No
Country Of Origin
India
RoHS Flag
Contact manufacturer
UNSPSC
39131700
UPC
78456410207
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
207
Brand Name
Crouse-Hinds

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.