*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds Insulated set screw straight connector of trade size 1/2-Inch, is perfect for joining EMT conduit to a box. This concrete-tight connector features steel construction and zinc-plated finish. It offers set screw to male NPSM connection. Connector is UL/cUL listed.
  • Tri-head screws allow to install using a slotted, Phillips or Robertson-head screwdriver
  • Heavy steel walls
  • Has trade size of 1/2-Inch

Overview

Crouse-Hinds Insulated set screw straight connector of trade size 1/2-Inch, is perfect for joining EMT conduit to a box. This concrete-tight connector features steel construction and zinc-plated finish. It offers set screw to male NPSM connection. Connector is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Schedule
No
Thread Size
No
Material
Steel
Standards
UL E22132 Listed, cUL Certified
Trade Size
1/2 Inch
Type
Insulated
UNSPSC
39131700
Fitting Type
Connector
GTIN
00784564114501
RoHS Flag
Contact manufacturer
UPC
78456411450
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
1450
Insulation Material
No
Energy Star Flag
No
Item Name
EMT Set Screw Straight Connector
Country Of Origin
*** Multiple Countries ***
For Use With
EMT Conduit
Finish
Zinc Plated
Connection Type
Set Screw x Male NPSM
Brand Name
Crouse-Hinds
Conduit Body Form
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.