CRC Industries 18411 Urethane Coating Aerosol Can 11 oz Clear Seal Coat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

CRC Industries 18411 Urethane Coating Aerosol Can 11 oz Clear Seal Coat®

SKU: 66410
CRC Industries Seal Coat® Urethane coating insulates electrical equipment and seals out moisture and water. It allows clear visualization of circuit paths. Urethane coating dries quickly to a durable, hard and flexible film. It comes in a 16 oz aerosol can. It is suitable for use on motor windings, terminals, busbars, commutator ends, stator coils and PC boards. Urethane coating is RoHS compliant.
  • Dries quickly
  • Comes in clear color
  • Solvent odor

Overview

CRC Industries Seal Coat® Urethane coating insulates electrical equipment and seals out moisture and water. It allows clear visualization of circuit paths. Urethane coating dries quickly to a durable, hard and flexible film. It comes in a 16 oz aerosol can. It is suitable for use on motor windings, terminals, busbars, commutator ends, stator coils and PC boards. Urethane coating is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
Base Content
Polyurethane
Made In America
Yes
UNSPSC
31211511
Brand Name
CRC Industries
Item Name
Urethane Coating
GTIN
00078254184111
Sub Brand
Seal Coat®
Appearance
Liquid
Container Type
Aerosol Can
Country Of Origin
United States of America
Energy Star Flag
No
Boiling Point
118.4 deg F
Container Size
16 oz
Flash Point
-4 deg F
Odor
Solvent
Plastic Safe
Yes
Solubility in Water
Slightly Soluble
Specific Gravity
0.82
Vapor Density
>1
Vapor Pressure
1480.9 hPa Estimated
VOC
63.9%
UPC
07825418411
Manufacturer Name
CRC Industries
Manufacturer Part Number
18411
Composition
Acetone, Liquefied Petroleum Gas (20 - 30%), 2-Methylpentane (10 - 20%), Xylene (10 - 20%), Naphtha (Petroleum), Hydrotreated Light (5 - 10%), Propylene Glycol Methyl Ether Acetate, Ethylbenzene (1 - 3%), n-Hexane (<1%), Toluene (<0.2%), Tris(nonylphenyl) Phosphite (<0.2%)
Standards
RoHS Compliant
Color
Clear
Temperature Rating
-90 to 250 deg F
rohs Files Link
MSDS Link

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.