This is demo store. No orders will be fulfilled.

Corner Products P-C5E-WH-10-O Plenum Rated Non-Booted Category 5e Patch Cord 10-ft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Corner Products P-C5E-WH-10-O Plenum Rated Non-Booted Category 5e Patch Cord 10-ft White

SKU: 852869
Corner Products Plenum rated non-booted Category 5e patch cord in white color, is 10-ft long.
  • 10-ft wire
  • Plenum rated
  • Easy to use

Overview

Corner Products Plenum rated non-booted Category 5e patch cord in white color, is 10-ft long.

Specifications

List UOM Qty
1
Manufacturer Name
Corner Products
Manufacturer Part Number
P-C5E-WH-10-O
sku
852869
Conductor Material
No
Color
White
Insulation Color
No
Insulation Material
No
Jacket Material
No
Length
10
Packing Type
No
Shield Type
No
Stranded/Solid
No
Degree of Protection
No
Type
Plenum Rated, Non-Booted
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Wire Gauge Size
24 AWG
Item Name
Category 5e Patch Cord
Brand Name
Corner Products
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.