This is demo store. No orders will be fulfilled.

Cooper Wiring Device TR1877W-BXSP Commercial Grade Tamper-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt AC NEMA 5-20R White Arrow Hart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device TR1877W-BXSP Commercial Grade Tamper-Resistant Straight Blade Single Receptacle 20-Amp 125-Volt AC NEMA 5-20R White Arrow Hart®

SKU: 845086
20A 125V RCP
  • Provides compliance with 2008 NEC® Article 406.11 that states all receptacles installed in dwelling units must be tamper-resistant
  • Comes in single style
  • Commercial grade
  • For commercial use

Overview

20A 125V RCP

Specifications

List UOM Qty
1
Order UOM
ea
Jacket Material
No
Finish
No
Brand Name
Cooper Wiring Device
Grade
Commercial
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Color
White
sku
845086
Dimensions
1.3 Inch Width x 1.1 Inch Depth x 4.19 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Brass Alloy
Conductor Size
14-10 AWG
Degree of Protection
No
Voltage Rating
125 Volt AC
Number of Wires
3.0000
UPC
03266466839
Manufacturer Name
Cooper Wiring Device
Temperature Rating
-20 to 70 deg C
Manufacturer Part Number
TR1877W-BXSP
Strap Material
Galvanized Steel
Grounding
Grounding
Number of Poles
2
NEMA Configuration
NEMA 5-20R
Mounting
Wall
Material
Thermoplastic Body and Face
Item Name
Straight Blade Single Receptacle
UNSPSC
39121406
GTIN
00032664668395
Sub Brand
Arrow Hart®
Energy Star Flag
No
Type
Tamper-Resistant
Country Of Origin
China
RoHS Flag
Contact manufacturer
Style
Single
Standards
UL E15058, cUS Listed, UL Federal Specification, 2011 NEC Article 406.12 Compliant, NOM 426

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.