This is demo store. No orders will be fulfilled.

Cooper Wiring Device AHCL1420P 4-Wire 3-Pole Ultra Grip Color Coded Industrial Grade Locking Plug 125/250-Volt AC 20-Amp NEMA L14-20 Orange/Black Arrow Hart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Wiring Device AHCL1420P 4-Wire 3-Pole Ultra Grip Color Coded Industrial Grade Locking Plug 125/250-Volt AC 20-Amp NEMA L14-20 Orange/Black Arrow Hart®

SKU: 852272
Cooper Wiring Device Arrow Hart® 3-Pole 4-Wire ultra grip color coded industrial grade locking plug supports a cord size ranging from 0.38 to 1.16-Inch. It has a voltage rating of 125/250-Volts AC and current rating of 20-Amps. Grounding locking plug with back wired terminal, accommodates a conductor of size 14 - 8-AWG. It has tin plated bronze contact. NEMA L14-20 rated locking plug in orange/black color, has nylon construction for added strength. It withstands a dielectric strength of 1000-Volts and temperature rating from -40 to 60 deg C. It measures 1.92-Inch Dia x 2.92-Inch. It is suitable for industrial applications. Locking plug meets cULus, Federal Specification, NOM, NAFTA, RoHS standards.
  • Has EPDM gasket to seal cord hole from dust and debris
  • Features individual wiring compartments with tapered channel for easy insertion of wires
  • Clear cover over wiring compartments ensures easy inspection of wiring terminations
  • Has rating printed on side of device
  • Incorporates double dovetail cord clamps with reversible inserts to offer secure cord retention over a full range of cord diameters
  • Suitable for industrial applications

Overview

Cooper Wiring Device Arrow Hart® 3-Pole 4-Wire ultra grip color coded industrial grade locking plug supports a cord size ranging from 0.38 to 1.16-Inch. It has a voltage rating of 125/250-Volts AC and current rating of 20-Amps. Grounding locking plug with back wired terminal, accommodates a conductor of size 14 - 8-AWG. It has tin plated bronze contact. NEMA L14-20 rated locking plug in orange/black color, has nylon construction for added strength. It withstands a dielectric strength of 1000-Volts and temperature rating from -40 to 60 deg C. It measures 1.92-Inch Dia x 2.92-Inch. It is suitable for industrial applications. Locking plug meets cULus, Federal Specification, NOM, NAFTA, RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Manufacturer Name
Cooper Wiring Device
Manufacturer Part Number
AHCL1420P
Terminal Connection
Back Wired
UPC
03266475568
Conductor Size
14-8 AWG
RoHS Flag
Contact manufacturer
UNSPSC
39121403
GTIN
00032664755682
Standards
cULus Certified, Federal Specification, NOM Certified, NAFTA, RoHS Compliant
Contact Material
Tin-Plated Bronze
Color/Finish
Orange, Black
Country Of Origin
China
Amperage Rating
20 Amp
sku
852272
Type
Ultra Grip, Color Coded, Industrial Grade
Sub Brand
Arrow Hart®
Item Name
Locking Plug
Brand Name
Cooper Wiring Device
Cord Size
0.38 - 1.16 Inch
Degree of Protection
No
Voltage Rating
125/250 Volt AC
Temperature Rating
-40 to 60 deg C
Phase
No
Number of Wires
4.0000
Energy Star Flag
No
Number of Poles
3
NEMA Configuration
NEMA L14-20
Material
Nylon
Grounding
Grounding
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.92 Inch Dia x 2.92 Inch Length
Dielectric Strength
1000 Volt

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.