Cooper Lighting LDWP-GL-4A-ED Wallmount Wal-Pak Series Luminaire 40-Watt 120 - 277-Volt TGIC Dark Bronze Polyester Powder Coated Lumark®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting LDWP-GL-4A-ED Wallmount Wal-Pak Series Luminaire 40-Watt 120 - 277-Volt TGIC Dark Bronze Polyester Powder Coated Lumark®

SKU: 74686
Cooper Lighting Lumark® Collection Wal-Pak Series Luminaire in TGIC dark bronze polyester powder coat paint finish, features die-cast aluminum housing. This luminaire employs highly reflective anodized aluminum reflectors. It accommodates 40-Watt solid state LED lamp to offer 2400 - 4000-Lumens of light output. Lamp has voltage rating of 120 - 277-Volt and operates at frequency rating of 50/60-Hz. This IP65 rated luminaire with electronic LED driver, is wall mountable. It measures 16-5/8-Inch x 10-Inch x 11-3/8-Inch. It is suitable for use in pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks. Luminaire is UL/cUL listed.
  • Accommodates 40-Watt LED lamp
  • Die-cast aluminum housing with dark bronze polyester powder coat paint finish
  • Measures 16-5/8-Inch x 10-Inch x 11-3/8-Inch

Overview

Cooper Lighting Lumark® Collection Wal-Pak Series Luminaire in TGIC dark bronze polyester powder coat paint finish, features die-cast aluminum housing. This luminaire employs highly reflective anodized aluminum reflectors. It accommodates 40-Watt solid state LED lamp to offer 2400 - 4000-Lumens of light output. Lamp has voltage rating of 120 - 277-Volt and operates at frequency rating of 50/60-Hz. This IP65 rated luminaire with electronic LED driver, is wall mountable. It measures 16-5/8-Inch x 10-Inch x 11-3/8-Inch. It is suitable for use in pathway illumination, building entrances, vehicle ramps, schools, tunnels, stairways and loading docks. Luminaire is UL/cUL listed.

Specifications

Finish
TGIC Dark Bronze Polyester Powder Coated
Construction
Die Cast Aluminum Housing, Borosilicate Glass Door
Dimmable
No
Lamp Wattage
40 Watt
Reflector Type
Highly Reflective Anodized Aluminum
Shape
No
Socket Type
No
Collection
Lumark®
Driver Type
Electronic LED
Lamp Included
No
Lamp Type/Designation
2400 - 4000 Lumens Solid State LED
Shade Type
No
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
LDWP-GL-4A-ED
Brand Name
Cooper Lighting
Mounting
Wall
Energy Star Flag
No
Standards
UL/cUL Listed, Wet Location Rated, IP65 Rated, EISA G, ARRA, Title 20 Compliant, LM79/LM80 Compliant, Dark Sky Compliant
Dimensions
16-5/8 Inch Length x 11-3/8 Inch Width x 10 Inch Height
Voltage Rating
120 - 277 Volt
Type
Wal-Pak Series
Item Name
Luminaire
Frequency Rating
50/60 Hz

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.