*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting Metalux™ Collection HBE Series High-bay efficiency fluorescent luminaire in white enamel finish, features channel and end plates. It accommodates six 54-Watt T5HO lamps with twist-lock socket. Lamp with linear electronic program start ballast, has voltage rating of 120 - 277 Volt. It withstands temperature rating of 55 deg C. Suspension mountable luminaire measures 48-Inch x 20-1/4-Inch x 2-15/32-Inch. It is suitable for use in shopping malls and light industrial applications. Luminaire is UL/cUL listed.
  • Complete-body construction with channel, sides and end plates
  • Segmented optical design increases the performance by three distributions
  • Suspension mount with optional wire hook and chain set
  • Single monopoint mounting
  • Die-formed, segmented optical design optimizes performance across three distributions

Overview

Cooper Lighting Metalux™ Collection HBE Series High-bay efficiency fluorescent luminaire in white enamel finish, features channel and end plates. It accommodates six 54-Watt T5HO lamps with twist-lock socket. Lamp with linear electronic program start ballast, has voltage rating of 120 - 277 Volt. It withstands temperature rating of 55 deg C. Suspension mountable luminaire measures 48-Inch x 20-1/4-Inch x 2-15/32-Inch. It is suitable for use in shopping malls and light industrial applications. Luminaire is UL/cUL listed.

Specifications

Voltage Rating
120 - 277 Volt
Shape
No
Ballast Type
(2) <10% THD T5HO Linear Electronic, Programmed Start High Ambient
Number of Lamps
6.0000
Mounting
Suspended
Lamp Wattage
54 Watt
Dimmable
No
Collection
Metalux™
Dimensions
48 Inch Length x 20-1/4 Inch Width x 2-15/32 Inch Depth
Fixture Wattage
324 Watt
Lamp Included
No
Lamp Type/Designation
T5HO
Shade Type
No
Degree of Protection
No
UPC
78133776557
Socket Type
Twist and Lock
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
HBE-654T5-M-UNV-EHT2-U
Standards
UL/cUL Listed
Brand Name
Cooper Lighting
Type
HBE Series
Energy Star Flag
No
Temperature Rating
55 deg C
Finish
White Enamel Painted
Item Name
High Bay Efficiency Fluorescent Luminaire
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.