Cooper Lighting APEL J-Box Mount Emergency Light 0.78-Watt 120/277-Volt AC 3.6-Volt DC White Sure-Lites®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting APEL J-Box Mount Emergency Light 0.78-Watt 120/277-Volt AC 3.6-Volt DC White Sure-Lites®

SKU: 56144
Cooper Lighting Sure-Lites® Incandescent lamp emergency light in white color, features injection molded, high-impact thermoplastic construction. It measures 9-Inch x 4-1/2-Inch x 2-5/16-Inch. It comes with 3.6-Volt 0.78-Watt DC long lasting LED heads and sealed nickel-cadmium battery. It has universal J-box mounting pattern for easy installation. This emergency light is suitable for commercial applications. Emergency light is UL listed and NFPA compliant.
  • Sealed nickel cadmium battery
  • Universal J-box mounting pattern
  • Components are injection molded and features high-impact thermoplastic construction
  • Low voltage disconnect eliminates deep discharge
  • Brownout circuit

Overview

Cooper Lighting Sure-Lites® Incandescent lamp emergency light in white color, features injection molded, high-impact thermoplastic construction. It measures 9-Inch x 4-1/2-Inch x 2-5/16-Inch. It comes with 3.6-Volt 0.78-Watt DC long lasting LED heads and sealed nickel-cadmium battery. It has universal J-box mounting pattern for easy installation. This emergency light is suitable for commercial applications. Emergency light is UL listed and NFPA compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Case Material
No
Lamp Type
DC Long Lasting LED
Lamp Wattage
0.78 Watt
Width
2.3125
Background Color
No
Height
4.5
Face Type
No
Lens Type
No
Manufacturer Part Number
APEL
Manufacturer Name
Cooper Lighting
UPC
08008356650
Housing Color/Finish
White
Brand Name
Cooper Lighting
Degree of Protection
No
Item Name
Emergency Light
Length
9
Sub Brand
Sure-Lites®
Voltage Rating
120/277 Volt AC, 3.6 Volt DC
Country Of Origin
China
Mounting
Universal J-Box
Standards
UL 924, NFPA 101 Compliant
GTIN
00080083566501
UNSPSC
39111709
RoHS Flag
Contact manufacturer
Material
Thermoplastic
Energy Star Flag
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.