*Images are for illustration purposes only and may not be an exact representation of the product

Concealite F5000 Series Emergency light unit comes with two 50-Watt quartz halogen lamps. It features white housing. It has voltage rating of 120/277-Volt AC. This emergency light unit features sealed lead acid battery that offers 90 mins of run time. It is flush/wall/ceiling mountable. It comes with fully automatic solid-state charger. Emergency light unit is UL listed and meets NEC standards.
  • Compact and completely self-contained units
  • Flexible operation, door is operated by a 12-Volt DC motor with integrated gear head
  • Custom finishes blends effectively with interiors
  • Self-contained battery system

Overview

Concealite F5000 Series Emergency light unit comes with two 50-Watt quartz halogen lamps. It features white housing. It has voltage rating of 120/277-Volt AC. This emergency light unit features sealed lead acid battery that offers 90 mins of run time. It is flush/wall/ceiling mountable. It comes with fully automatic solid-state charger. Emergency light unit is UL listed and meets NEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Case Material
No
Lamp Type
(2) 50 Watt Quartz Halogen
Lamp Wattage
50 Watt
Number of Lamps
2.0000
Background Color
No
Battery Type
Sealed Lead Acid
Face Type
No
Lens Type
No
Type
F5000 Series
Manufacturer Part Number
F5-50-90
Manufacturer Name
Concealite
Housing Color/Finish
White
Brand Name
Concealite
Degree of Protection
No
Item Name
Emergency Light
Voltage Rating
120/277 Volt AC
Country Of Origin
France
Mounting
Ceiling/Flush/Wall
Standards
UL 924, NEC 700
UNSPSC
41113630
RoHS Flag
Yes
Frequency Rating
60 Hz
Energy Star Flag
No
Power Rating
100 Watt

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.