We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Coleman Cable Single outlet GFCI surge protector plug adaptor with weather resistant enclosure, is suitable for outdoor locations. It converts any standard receptacle into GFCI/surge protection outlet. It has a voltage rating of 120-Volts, current rating of 15-Amps and power rating of 1800-Watts. This adaptor is preferable for basement, garage or workshop uses. Adaptor is UL listed.
  • Transforms any standard receptacle into GFCI/surge protection outlet
  • Current rating of 15-Amps
  • Use with power tools, lawn equipment, battery charges and appliances used for indoor locations

Overview

Coleman Cable Single outlet GFCI surge protector plug adaptor with weather resistant enclosure, is suitable for outdoor locations. It converts any standard receptacle into GFCI/surge protection outlet. It has a voltage rating of 120-Volts, current rating of 15-Amps and power rating of 1800-Watts. This adaptor is preferable for basement, garage or workshop uses. Adaptor is UL listed.

Specifications

NEMA Configuration
No
RoHS Flag
Yes
GTIN
00024098900332
Standards
UL Listed
Phase
No
Item Name
GFCI Surge Protector Plug Adaptor
Degree of Protection
No
Voltage Rating
120 Volt AC
Type
Single Outlet
Brand Name
Coleman Cable
Amperage Rating
15 Amp
UNSPSC
39121633
Power Rating
1800 Watt
sku
459365
UPC
02409890033
Country Of Origin
United States of America
Manufacturer Part Number
14650006-6
Manufacturer Name
Coleman Cable
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.