We're sorry, an error has occurred while generating this content.

Chatham Brass 864 Large Clear Guard 8-1/4-Inch x 3-1/2-Inch x 5-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Chatham Brass 864 Large Clear Guard 8-1/4-Inch x 3-1/2-Inch x 5-3/8-Inch

SKU: 150972
Chatham Brass Large clear guard features plastic construction for added durability. It has a dimension of 8-1/4-Inch x 3-1/2-Inch x 5-3/8-Inch.
  • Made from durable plastic
  • Offers excellent protection
  • Easily installable

Overview

Chatham Brass Large clear guard features plastic construction for added durability. It has a dimension of 8-1/4-Inch x 3-1/2-Inch x 5-3/8-Inch.

Specifications

Color
Clear
Type
Large
Item Name
Clear Guard
Finish
No
Brand Name
Chatham Brass
Material
Plastic
UPC
99900200194
Size
8-1/4 Inch Width x 3-1/2 Inch Depth x 5-3/8 Inch Height
UNSPSC
41113630
Energy Star Flag
No
sku
150972
Manufacturer Name
Chatham Brass
Manufacturer Part Number
864
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.