*Images are for illustration purposes only and may not be an exact representation of the product

Bussmann Tron® HEB Series Non-breakaway in-line fuse holder supports wire of size (1) 12-8-AWG copper, (2) 12-AWG, (2) 8-AWG and (1) 4-AWG. It has crimp screw terminals for connection. This 1-Pole holder in black color, has a current rating of 30-Amps, voltage rating of 600-Volts and interrupt rating of 200-Kilo-Amps. It is used with 13/32-Inch x 1-1/2-Inch BAF, KTK, KLM, FNM and FNQ series fuses. The fuse holder meets UL, Guide IZLT2, File E14853 CSA, Class 622501, File 47235 CE and RoHS standards.
  • Features crimp screw terminals for connection
  • Comes in black color
  • Suitable to use with 13/32-Inch x 1-1/2-Inch BAF, KTK, KLM, FNM and FNQ series fuses

Overview

Bussmann Tron® HEB Series Non-breakaway in-line fuse holder supports wire of size (1) 12-8-AWG copper, (2) 12-AWG, (2) 8-AWG and (1) 4-AWG. It has crimp screw terminals for connection. This 1-Pole holder in black color, has a current rating of 30-Amps, voltage rating of 600-Volts and interrupt rating of 200-Kilo-Amps. It is used with 13/32-Inch x 1-1/2-Inch BAF, KTK, KLM, FNM and FNQ series fuses. The fuse holder meets UL, Guide IZLT2, File E14853 CSA, Class 622501, File 47235 CE and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Manufacturer Part Number
HEB-AD
Number of Poles
1
Series
HEB
Terminal Connection
Crimp Screw
UPC
05171271823
Manufacturer Name
Bussmann
Brand Name
Bussmann
Item Name
In-Line Fuse Holder
Type
Non-Breakaway
Sub Brand
Tron®
Voltage Rating
600 Volt
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Temperature Rating
-40 to 105 deg C
Energy Star Flag
No
GTIN
00051712718233
Standards
UL Guide IZLT2, E14853 Listed, CSA Class 622501, 47235 Certified, CE Marked, RoHS Compliant
UNSPSC
39121624
Size
4.626 Inch Length x 0.935 Inch Width
Conductor Size
(1) 12-8 AWG Copper, (2) 12 AWG, (2) 8 AWG, (1) 4 AWG
Color
Black
Amperage Rating
30 Amp

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.