We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy Type KA-U 1-Hole universal terminal accommodates 6-AWG - 250-KCMIL stranded aluminum/copper wire. It features aluminum construction and has electro-tin-plated finish for low contact resistance. It has stud size of 5/16-Inch. This terminal has 275 lb-Inch installation torque. Tongue of this lug measures 0.94-Inch x 0.25-Inch. This terminal is suitable for use with aluminum and copper conductors. It measures 2-Inch x 1-Inch x 1.13-Inch. Terminal is UL listed and CSA certified.
  • For aluminum and copper conductors
  • Features aluminum construction
  • Has electro tin-plated finish

Overview

Burndy Type KA-U 1-Hole universal terminal accommodates 6-AWG - 250-KCMIL stranded aluminum/copper wire. It features aluminum construction and has electro-tin-plated finish for low contact resistance. It has stud size of 5/16-Inch. This terminal has 275 lb-Inch installation torque. Tongue of this lug measures 0.94-Inch x 0.25-Inch. This terminal is suitable for use with aluminum and copper conductors. It measures 2-Inch x 1-Inch x 1.13-Inch. Terminal is UL listed and CSA certified.

Specifications

Insulation Material
No
UPC
78181037015
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121466
GTIN
00781810370155
Standards
UL 468A/B Listed, CSA Certified
Tongue Size
0.94 Inch Length x 1 Inch Width x 0.25 Inch Thickness
Manufacturer Name
Burndy
Energy Star Flag
No
Manufacturer Part Number
KA29U
Item Name
Universal Terminal
Type
Type KA-U
Stud Size
5/16 Inch
Made In America
Yes
Installation Torque
275 lb-Inch
sku
73413
Color Code
No
Conductor Size
(1) 6 AWG-250 KCMIL Stranded Copper/Aluminum
Degree of Protection
No
Drive Type
No
Finish
Electro Tin Plated
Material
Aluminum
Size
2 Inch Length x 1 Inch Width x 1.13 Inch Height
Brand Name
Burndy
Number of Holes
1.0000

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.