Burndy GD2029 Copper Mechanical Ground Connector 3-Inch 2/0-4/0-AWG/2/0-AWG-250-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy GD2029 Copper Mechanical Ground Connector 3-Inch 2/0-4/0-AWG/2/0-AWG-250-KCMIL

SKU: 240507
Burndy GD Mechanical ground connector helps in connecting 2/0 - 4/0-AWG solid copper, 2/0-AWG - 250-KCMIL stranded copper conductors to 3-Inch pipe, 3 - 3-1/2-Inch rod. This connector features copper construction for longer service life. It measures 4.81-Inch x 5.63-Inch. This connector has stud of size 3/8-Inch. It is ideal for grounding fence posts. Connector is UL listed, CSA certified and RoHS compliant.
  • Involves one-wrench installation
  • Good for grounding fence post
  • Durium™ U-bolts, nuts and lock washer

Overview

Burndy GD Mechanical ground connector helps in connecting 2/0 - 4/0-AWG solid copper, 2/0-AWG - 250-KCMIL stranded copper conductors to 3-Inch pipe, 3 - 3-1/2-Inch rod. This connector features copper construction for longer service life. It measures 4.81-Inch x 5.63-Inch. This connector has stud of size 3/8-Inch. It is ideal for grounding fence posts. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Installation Torque
240 lb-Inch
Item Name
Mechanical Ground Connector
Material
Copper
Stud Size
3/8 Inch
Trade Size
3 Inch Pipe, 3 - 3-1/2 Inch Rod
GTIN
00781810260395
Standards
UL 467 Listed, CSA Certified, RoHS Compliant
UNSPSC
39121613
Made In America
Yes
sku
240507
UPC
78181026039
Manufacturer Name
Burndy
Manufacturer Part Number
GD2029
Energy Star Flag
No
Finish
No
Country Of Origin
United States of America
Dimensions
4.81 Inch Width x 5.63 Inch Height
Brand Name
Burndy
Conductor Size
2/0-4/0 AWG Solid Copper, 2/0 AWG-250 KCMIL Stranded Copper
Insulation Material
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.