Burndy BIBS600-4 Plastisol Aluminum Insulated Multi-Tap Connector 4-Port 4-AWG-600-KCMIL 4-AWG-600-KCMIL Unitap™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Burndy BIBS600-4 Plastisol Aluminum Insulated Multi-Tap Connector 4-Port 4-AWG-600-KCMIL 4-AWG-600-KCMIL Unitap™

SKU: 261529
Burndy Unitap™ Insulated 4-Port multi-tap connector is perfect for use with copper or aluminum conductors. Connector of hex size 3/8-Inch, has single-sided cable entry. It accommodates 4-AWG - 600-KCMIL aluminum and 4-AWG - 600-KCMIL copper conductors. Connector in clear color, features 6061-T6 aluminum construction. It has clear plastisol insulation for visual confirmation that the conductor is properly inserted. Connector measures 5.28-Inch x 2.38-Inch x 2.75-Inch. It has an installation torque of 375-Inch-lb and withstands voltage rating of 600-Volts. Connector UL/cULus listed, CSA Certified and RoHS compliant.
  • Saves time and eliminates taping
  • Preinstalled oxide inhibitor to inhibits moisture and contaminants from entering the contact area
  • Range taking reduces number of connectors carried in inventory

Overview

Burndy Unitap™ Insulated 4-Port multi-tap connector is perfect for use with copper or aluminum conductors. Connector of hex size 3/8-Inch, has single-sided cable entry. It accommodates 4-AWG - 600-KCMIL aluminum and 4-AWG - 600-KCMIL copper conductors. Connector in clear color, features 6061-T6 aluminum construction. It has clear plastisol insulation for visual confirmation that the conductor is properly inserted. Connector measures 5.28-Inch x 2.38-Inch x 2.75-Inch. It has an installation torque of 375-Inch-lb and withstands voltage rating of 600-Volts. Connector UL/cULus listed, CSA Certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
39121466
GTIN
00781810224113
Item Name
Multi-Tap Connector
RoHS Flag
Yes
Standards
UL 486B Listed, cULus Certified, CSA Certified, RoHS Compliant
Made In America
Yes
Country Of Origin
United States of America
Brand Name
Burndy
Sub Brand
Unitap™
sku
261529
Color
Clear
Cable Entry
Single-Side
Number of Ports
4.0000
Voltage Rating
600 Volt
Type
Insulated
Number of Screws
4.0000
Material
6061-T6 Aluminum Alloy
Energy Star Flag
No
Insulation Material
Plastisol
Stud Size
No
UPC
78181022411
Manufacturer Name
Burndy
Manufacturer Part Number
BIBS600-4
Installation Torque
375 lb-Inch
Hex Size
0.375
Dimensions
5.28 Inch Length x 2.38 Inch Width x 2.75 Inch Height
Conductor Size
4 AWG-600 KCMIL Copper, 4 AWG-600 KCMIL Aluminum

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.