We're sorry, an error has occurred while generating this content.

BRK SCO500B Single Station Wireless Smoke And CO Combination Alarm With Voice 3-Volt Alkaline Battery First Alert®

  

*Images are for illustration purposes only and may not be an exact representation of the product

BRK SCO500B Single Station Wireless Smoke And CO Combination Alarm With Voice 3-Volt Alkaline Battery First Alert®

SKU: 63184
BRK First Alert® SCO500 Model Single station smoke and CO combination alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. Alarm in white color, measures 5-Inch Dia x 2-Inch. It has noise level of 85 DB at 10 ft. Alarm incorporates photoelectric smoke sensor and electrochemical CO sensor to ensure maximum protection/safety. It employs Optipath 360 technology to offer 360-degree of direct access to the smoke sensor. Alarm is programmable with up to 11 locations and voice warning will tell you the programmed location and danger detected.

This RF interconnect enabled alarm automatically resets when smoke or CO clears. It provides audible sound for end of life indication, power up indication, malfunction indication and low battery indication. This wireless interconnect enabled alarm supports interconnection with smoke, carbon monoxide, heat alarms and relays via wireless communication on a reliable radio frequency communication of 915-Mega-Hz frequency with 65000 security codes and 3-channel frequency hopping. It uses two 1.5-Volt AA alkaline batteries for reliable operation. This alarm supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.
  • Has single test/silence button
  • Two silence feature effectively aids to silence the low-battery chirp for up to 8 hours or temporarily silence an unwanted nuisance alarm
  • Ideal mount lets for easy alignment of alarm
  • Spread spectrum horn tone with lower and varying frequency, which makes it easier for the elderly with normal aged related hearing loss to hear the horn
  • Low battery latch visually identifies which unit is in low battery condition

Overview

BRK First Alert® SCO500 Model Single station smoke and CO combination alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. Alarm in white color, measures 5-Inch Dia x 2-Inch. It has noise level of 85 DB at 10 ft. Alarm incorporates photoelectric smoke sensor and electrochemical CO sensor to ensure maximum protection/safety. It employs Optipath 360 technology to offer 360-degree of direct access to the smoke sensor. Alarm is programmable with up to 11 locations and voice warning will tell you the programmed location and danger detected.

This RF interconnect enabled alarm automatically resets when smoke or CO clears. It provides audible sound for end of life indication, power up indication, malfunction indication and low battery indication. This wireless interconnect enabled alarm supports interconnection with smoke, carbon monoxide, heat alarms and relays via wireless communication on a reliable radio frequency communication of 915-Mega-Hz frequency with 65000 security codes and 3-channel frequency hopping. It uses two 1.5-Volt AA alkaline batteries for reliable operation. This alarm supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.

Specifications

Closure Type
No
Interconnections
Upto 18 Units, RF or Hardwired (Needs SA520B Bridge Unit), with Smoke, Carbon Monoxide, Heat Alarms and Relays, Maximum 12 Smoke Alarms
Manufacturer Part Number
SCO500B
Manufacturer Name
BRK
UPC
02905400206
Sensor Type
Photoelectric Smoke, Electrochemical CO
Power Source
3 Volt Alkaline Battery (Two 1.5 Volt AA)
Indicator Lights
LED
Type
Single Station
Sub Brand
First Alert®
Size
5 Inch Dia x 2 Inch Height
Item Name
Wireless Smoke And CO Combination Alarm With Voice
Brand Name
BRK
Standards
UL 217, UL 2034, NFPA 101, CSFM, NFPA 72, NFPA 720
UNSPSC
46191505
RoHS Flag
No
Made In America
Yes
Country Of Origin
Mexico
Temperature Rating
40 to 100 deg F
Mounting
Ceiling/Wall
Energy Star Flag
No
Environmental Conditions
10 - 95% Relative Humidity
Degree of Protection
No
sku
63184
GTIN
00029054002068
Alarm Reset
Automatic When Smoke or CO Clears
Noise Level
85 DB at 10 ft
Color/Finish
White
Flyer Link ETL Listing Card 01 Link
CSFM Listing Card 01 Link

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.