We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

BRK FG250 Model Single station smoke alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. Alarm in white color, measures 4.25-Inch Dia x 1.6-Inch. Alarm featuring solid-state piezo horn, has noise level of 85 DB at 10 ft. It incorporates dual ionization smoke sensor that is effective at detecting small particles produced by flaming fires.

This alarm automatically resets when smoke clears. It provides audible sound for power up indication and low battery indication. It uses 9-Volt carbon zinc battery for reliable operation. It has hinged cover for making battery replacement easier. This alarm supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.
  • Lighted power and alarm indicator
  • Has silence feature
  • Tamper-resistant locking pin
  • The most feature rich alarm in its class

Overview

BRK FG250 Model Single station smoke alarm is perfect for use in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multifamily dwellings. Alarm in white color, measures 4.25-Inch Dia x 1.6-Inch. Alarm featuring solid-state piezo horn, has noise level of 85 DB at 10 ft. It incorporates dual ionization smoke sensor that is effective at detecting small particles produced by flaming fires.

This alarm automatically resets when smoke clears. It provides audible sound for power up indication and low battery indication. It uses 9-Volt carbon zinc battery for reliable operation. It has hinged cover for making battery replacement easier. This alarm supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL/CSFM listed and meets NFPA standards.

Specifications

Closure Type
No
Manufacturer Part Number
FG250B
Manufacturer Name
BRK
UPC
02905400300
Sensor Type
Dual Ionization Smoke
Power Source
9 Volt Carbon Zinc Battery
Indicator Lights
LED
Type
Single Station
Size
4.25 Inch Dia x 1.6 Inch Height
Item Name
Smoke Alarm
Brand Name
BRK
Horn Type
Solid State Piezo
Standards
UL 217, NFPA 101, CSFM, NFPA 72
UNSPSC
46191501
RoHS Flag
No
Made In America
Yes
Country Of Origin
Mexico
Temperature Rating
40 to 100 deg F
Mounting
Ceiling/Wall
Energy Star Flag
No
Environmental Conditions
10 - 95% Relative Humidity
Degree of Protection
No
sku
63230
GTIN
00029054003003
Alarm Reset
Automatic When Smoke Clears
Noise Level
85 DB at 10 ft
Color/Finish
White
Maryland Fire Marshal Listing Card Link
ETL Listing Card 01 Link CSFM Listing Card 01 Link

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.