Briscon WC-2004-6 Watertight Connector 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Briscon WC-2004-6 Watertight Connector 2-Inch

SKU: 67415
Briscon Water-tight connector has trade size of 2-inches. This connector accommodates conductor of size 4/0-AWG SEU. It has 0.84-Inch x 1.43-Inch - 0.9-Inch x 1.5-Inch grommet opening. This connector is suitable for use with service entrance cable.
  • Trade size of 2-inches
  • Accommodates conductors of size 4/0 SEU
  • For use on service entrance cable

Overview

Briscon Water-tight connector has trade size of 2-inches. This connector accommodates conductor of size 4/0-AWG SEU. It has 0.84-Inch x 1.43-Inch - 0.9-Inch x 1.5-Inch grommet opening. This connector is suitable for use with service entrance cable.

Specifications

List UOM Qty
1
Order UOM
ea
Thread Size
No
Degree of Protection
No
Insulation Material
No
Item Name
Watertight Connector
Finish
No
Brand Name
Briscon
UNSPSC
39121431
Manufacturer Part Number
WC-2004-6
UPC
78022745709
Trade Size
2 Inch
Conductor Size
4/0 AWG SEU (0.84 Inch x 1.43 Inch - 0.9 Inch x 1.5 Inch)
Energy Star Flag
No
Manufacturer Name
Briscon

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.