Brackenheath S3150 Cobra Rechargeable Task Light 8-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Brackenheath S3150 Cobra Rechargeable Task Light 8-Watt

SKU: 676482
Brackenheath Cobra rechargeable task light is portable and durable with integrated stand. The task light with single or twin head operation, can accommodate LED lamp that delivers 600-Lumen light output and 5500K color temperature. The lamp has 75-LPW efficacy and 20000-Hour average life. The light with 100-Degree beam angle, provides wide illumination. It comes with a mains charger and in-car charger. The task light meets EN 60598-1:2015, EN 60598-2-4:1997, EN 62031:2008+A1:2013+A2:2015, EN 62493:2015, EN 62471:2008, EN 55015:2013+A1:2015 and EN 61547:2009 standards.
  • Has single or twin head operation
  • Adjustable heads rotate and tilt for adjustment
  • Folds flat for easy storage or transport

Overview

Brackenheath Cobra rechargeable task light is portable and durable with integrated stand. The task light with single or twin head operation, can accommodate LED lamp that delivers 600-Lumen light output and 5500K color temperature. The lamp has 75-LPW efficacy and 20000-Hour average life. The light with 100-Degree beam angle, provides wide illumination. It comes with a mains charger and in-car charger. The task light meets EN 60598-1:2015, EN 60598-2-4:1997, EN 62031:2008+A1:2013+A2:2015, EN 62493:2015, EN 62471:2008, EN 55015:2013+A1:2015 and EN 61547:2009 standards.

Specifications

Power Rating
8 Watt
NEMA Configuration
No
Material
Die Cast Aluminum
Lumens
600 Lumens
Lamp Type
LED
Item Name
Cobra Rechargeable Task Light
Degree of Protection
IP54
Color Temperature
5500K
Brand Name
Brackenheath
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39112000
Standards
EN 60598-1:2015, EN 60598-2-4:1997, EN 62031:2008+A1:2013+A2:2015, EN 62493:2015, EN 62471:2008, EN 55015:2013+A1:2015, EN 61547:2009 Standard
Guard Type
No
Lens
Tempered Glass
Lamp Included
No
Average Life
20000 Hour
Manufacturer Part Number
S3150
Manufacturer Name
Brackenheath
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.