This is demo store. No orders will be fulfilled.

Benner-Nawman BN30369W-UL Zinc Coated Fabricated Steel Low Voltage Enclosure 30-Inch x 36-Inch x 9-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Benner-Nawman BN30369W-UL Zinc Coated Fabricated Steel Low Voltage Enclosure 30-Inch x 36-Inch x 9-Inch

SKU: 464273
Benner-Nawman Low-voltage enclosure features 14-Gauge zinc-coated fabricated steel construction and powder-coated tan finish. It measures 30-Inch x 36-Inch x 9-Inch. This NEMA 3R enclosure with hinged door, has 4-position #4-14 wire ground bar and 3/4-Inch plywood backboard that makes mounting on low-voltage utility equipment easier. Enclosure supports surface mounting for making installation easier. It is perfect to house communication, utility, security and home audio-video wiring demarcation devices.
  • Enclosure is made of 14-gauge zinc-coated fabricated steel with a hinged door and the door is emboss with the word Communication
  • Includes a 3/4-Inch plywood backboard for easy mounting of low-voltage utility equipment and a 4-position #4 - 14 wire ground bar mounted inside
  • Reinforced hinged door fastens with a standard 7/16-Inch can or socket wrench
  • Enclosure is nailed or screwed to an existing surface
  • Exterior surface mountable enclosure is perfect for house communication, utility, security and home audio-video wiring demarcation devices

Overview

Benner-Nawman Low-voltage enclosure features 14-Gauge zinc-coated fabricated steel construction and powder-coated tan finish. It measures 30-Inch x 36-Inch x 9-Inch. This NEMA 3R enclosure with hinged door, has 4-position #4-14 wire ground bar and 3/4-Inch plywood backboard that makes mounting on low-voltage utility equipment easier. Enclosure supports surface mounting for making installation easier. It is perfect to house communication, utility, security and home audio-video wiring demarcation devices.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Depth
9
Brand Name
Benner-Nawman
Finish
Zinc Coated Fabricated
RoHS Flag
Yes
UNSPSC
41113630
NEMA Rating
NEMA 3R
Mounting
Surface
Material
14 Gauge Steel
Item Name
Low Voltage Enclosure
Size
30 Inch Width x 36 Inch Height
Country Of Origin
France
Manufacturer Part Number
BN30369W-UL
Manufacturer Name
Benner-Nawman
sku
464273
Energy Star Flag
No
Shape
No
Insulation Material
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.