B-Line VLWM3630PB Dual Hinge Wall Mount Cabinet 24.7-Inch x 30-Inch x 36-3/8-Inch Black V-Line™

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line VLWM3630PB Dual Hinge Wall Mount Cabinet 24.7-Inch x 30-Inch x 36-3/8-Inch Black V-Line™

SKU: 605726
B-Line V-Line™ Dual hinge wall mount cabinet mounts communications cabling, networking gear and related equipment on a wall. This cabinet provides a cost-effective, versatile and secure means to safeguard your equipments. This cabinet keeps the installed equipment cool with adequate ventilation areas. The enclosure has fully welded, 16-gauge cold rolled steel construction for added strength and durability. The rear section of this unit can easily be separated for simple installation onto a wall. The rear section features removable plates with multiple knockouts for conduit or bushing installation or a high density foam gland plate for ease of installing pre-terminated patch panels. The cabinet has locking solid steel or smoked Plexiglas insert doors and heavy duty, field reversible hinge and lock system for safety.
  • Designed to help keep installed equipment cool with adequate ventilation areas and easy adaptation to available fan kits and intake air filter kits
  • Ships ready to mount to the wall as left hinged or right hinged opening
  • Provisioned for 406 mm on-center mounting and multiple wire management lances for cable tie points or accessory mounting
  • Fully adjustable mounting rail system with #12-24 tapped rails
  • For used to provide a cost-effective, versatile and secure means to mount communications cabling, networking gear and related equipment on a wall

Overview

B-Line V-Line™ Dual hinge wall mount cabinet mounts communications cabling, networking gear and related equipment on a wall. This cabinet provides a cost-effective, versatile and secure means to safeguard your equipments. This cabinet keeps the installed equipment cool with adequate ventilation areas. The enclosure has fully welded, 16-gauge cold rolled steel construction for added strength and durability. The rear section of this unit can easily be separated for simple installation onto a wall. The rear section features removable plates with multiple knockouts for conduit or bushing installation or a high density foam gland plate for ease of installing pre-terminated patch panels. The cabinet has locking solid steel or smoked Plexiglas insert doors and heavy duty, field reversible hinge and lock system for safety.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Rack Units
19.0000
Mounting
Wall
Sub Brand
V-Line™
Brand Name
B-Line
Type
Dual Hinge
Dimensions
24.7 Inch Width x 30 Inch Depth x 36-3/8 Inch Height
Cable Type
No
Color/Finish
Black
Load Capacity
200 lb
UPC
79903837747
Manufacturer Name
B-Line
Manufacturer Part Number
VLWM3630PB
Degree of Protection
No
Item Name
Wall Mount Cabinet
UNSPSC
43223306
Standards
UL 60950 E235184 Listed
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.