We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line 5-Hole Cross plate features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This cross plate is suitable for use with channel. It measures 5-3/8-Inch x 5-3/8-Inch x 1/4-Inch.
  • Hot rolled pickled oiled process
  • Features steel construction
  • Measures 5-3/8-Inch x 5-3/8-Inch x 1/4-Inch

Overview

B-Line 5-Hole Cross plate features steel construction and electro-plated zinc/ASTM B633 SC3 type III or ASTM A653 finish. This cross plate is suitable for use with channel. It measures 5-3/8-Inch x 5-3/8-Inch x 1/4-Inch.

Specifications

sku
67977
Type
5-Hole
GTIN
00781011503437
Item Name
Cross Plate
Brand Name
B-Line
Material
Steel
UNSPSC
39121311
Dimensions
5-3/8 Inch Width x 5-3/8 Inch Height x 1/4 Inch Thickness
Finish
Electroplated Zinc/ASTM B633 SC3 Type III or ASTM A653
For Use With
Channels
RoHS Flag
Contact manufacturer
UPC
78101150343
Manufacturer Name
Eaton
Manufacturer Part Number
B132ZN
Energy Star Flag
No
Country Of Origin
United States of America

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.