*Images are for illustration purposes only and may not be an exact representation of the product

Austin Electrical Enclosures Gasketed screw cover box in ANSI 61 gray color, has polyester powder-coated galvanized finish and fabricated steel construction for strength and durability. The NEMA 3/12 rated enclosure has 12-Inch depth and measures 24-Inch x 24-Inch. The cover box meets UL 50 Types 3, 12 and cUL Types 3, 0 standards.
  • Has seams continuously welded and ground smooth
  • Neoprene gasket is attached to cover which features oil resistant adhesive
  • Does not require mounting holes or mounting feet

Overview

Austin Electrical Enclosures Gasketed screw cover box in ANSI 61 gray color, has polyester powder-coated galvanized finish and fabricated steel construction for strength and durability. The NEMA 3/12 rated enclosure has 12-Inch depth and measures 24-Inch x 24-Inch. The cover box meets UL 50 Types 3, 12 and cUL Types 3, 0 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Depth
12
Color
ANSI 61 Gray
Brand Name
Austin Electrical Enclosures
Finish
Polyester Powder Coated Galvanized
Type
Gasketed
UNSPSC
39121324
Standards
UL 50, Types 3, 12 Listed, cUL Types 3, 0 Certified
Standard Pack/Case Quantity
1/Bundle
NEMA Rating
NEMA 3, 12
Material
Fabricated Steel
Item Name
Screw Cover Box
Size
24 Inch Width x 24 Inch Height
Manufacturer Part Number
AB-242412GSBG
Manufacturer Name
Austin Electrical Enclosures
UPC
70735309245
Energy Star Flag
No
Shape
No
Insulation Material
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.