We're sorry, an error has occurred while generating this content.

Arlington TVBU505 Plastic Screw Mount 2-Gang Recessed TV Box 6.254-Inch x 6.942-Inch x 3.75-Inch White TV BOX™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington TVBU505 Plastic Screw Mount 2-Gang Recessed TV Box 6.254-Inch x 6.942-Inch x 3.75-Inch White TV BOX™

SKU: 675
Arlington TV BOX™ 2-Gang recessed TV box comes is a secure, easy way to mount a flat screen TV flush against a wall. It features power and/or low-voltage for Class 2 wiring of satellite or cable TV, speakers and more. It comes with mounting wing screws to hold box securely in the wall. It is suitable for walls up to 1-1/2-Inch thick. TV box is UL listed and CSA certified.
  • Recessed combo box allows you to mount LCD/plasma TVs and other system components flush against the wall
  • Box positioning tabs are set for 1/2-Inch or 5/8-Inch drywall
  • Textured/paintable trim plate covers edges of cut wall surface

Overview

Arlington TV BOX™ 2-Gang recessed TV box comes is a secure, easy way to mount a flat screen TV flush against a wall. It features power and/or low-voltage for Class 2 wiring of satellite or cable TV, speakers and more. It comes with mounting wing screws to hold box securely in the wall. It is suitable for walls up to 1-1/2-Inch thick. TV box is UL listed and CSA certified.

Specifications

Sub Brand
TV BOX™
RoHS Flag
Contact manufacturer
UNSPSC
39121321
GTIN
00018997096807
Standards
UL Listed, CSA Certified
Item Name
TV Box
Includes
(1) Recessed Combo Box, (1) Trim Plate, (1) Decorator Style Cover Plate, (1) Pack of Installation Screws
Finish
Textured Paintable
Degree of Protection
No
Color
White
Brand Name
Arlington
Type
Recessed
Material
Plastic
Size
6.254 Inch Length x 6.942 Inch Width
Country Of Origin
United States of America
sku
675
Depth
3.75
Mounting
Screw
Number of Gangs
2.0000
Insulation Material
No
UPC
01899709680
Manufacturer Name
Arlington
Energy Star Flag
No
Manufacturer Part Number
TVBU505
Shape
Rectangular

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.