*Images are for illustration purposes only and may not be an exact representation of the product

Appleton Liquidtight ST™ Plain throat 90-Degree liquidtight connector in zinc electroplated/chromate/epoxy powder-coat finish, has malleable iron construction for added durability. This 1/2-Inch angled connector with 0.5-Inch NPT thread, has a diameter of 1.25-inches. It has a turning radius of 1.19-inches. The concretetight connector with grounding lugs, has a conductor of size 14-4-AWG and polypropylene sealing ring. It has unique long ferrule to offer maximum surface contact for better sealing. It is suitable for use with liquidtight flexible metal conduit where an external, visible equipment bonding jumper is desired. It is perfect for outdoor applications. The 90-Degree liquidtight connector meets UL 514B, 467, E6581, CSA C22.2 No. 18.3, 065178, NEMA FB-1, Class I and Division 2 standards.
  • Adequately sized bonded lugs offer excellent grounding continuity and permit visible ground path inspection
  • Suitable for use with liquidtight flexible metal conduit where an external, visible equipment bonding jumper is desired
  • Perfect for outdoor applications

Overview

Appleton Liquidtight ST™ Plain throat 90-Degree liquidtight connector in zinc electroplated/chromate/epoxy powder-coat finish, has malleable iron construction for added durability. This 1/2-Inch angled connector with 0.5-Inch NPT thread, has a diameter of 1.25-inches. It has a turning radius of 1.19-inches. The concretetight connector with grounding lugs, has a conductor of size 14-4-AWG and polypropylene sealing ring. It has unique long ferrule to offer maximum surface contact for better sealing. It is suitable for use with liquidtight flexible metal conduit where an external, visible equipment bonding jumper is desired. It is perfect for outdoor applications. The 90-Degree liquidtight connector meets UL 514B, 467, E6581, CSA C22.2 No. 18.3, 065178, NEMA FB-1, Class I and Division 2 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Sub Brand
Liquidtight ST™
GTIN
00781381403276
For Use With
Liquidtight Flexible Metal Conduit
Insulation Material
No
Item Name
90 Degree Liquidtight Connector With Grounding Lug
Material
Malleable Iron
Thread Size
No
Thread Length
0.5
Standards
UL 514B, 467, E6581 Listed, CSA C22.2 No.18.3, 065178 Certified, NEMA FB-1, Class I, Division 2 Standard
Trade Size
1/2 Inch
Fitting Type
Angled Connector
Bend Radius
1.19 Inch
UNSPSC
39131700
Type
Plain Throat
Country Of Origin
Mexico
UPC
78138140327
Manufacturer Name
Appleton
Manufacturer Part Number
ST-9050L
Energy Star Flag
No
Dimensions
1.44 Inch x 1.31 Inch x 1.88 Inch
Finish
Triple Coat (Zinc Electroplated/Chromate/Epoxy Powder Coated)
RoHS Flag
Contact manufacturer
Degree of Protection
No
Conductor Range
14-4 AWG
Brand Name
Appleton
Connection Type
NPT Threaded

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.