This is demo store. No orders will be fulfilled.

AFC Cable Systems LITE-12/2-277V-C MC Armored Cable 12/2 250-ft Coil Brown/Gray/Green MC Lite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems LITE-12/2-277V-C MC Armored Cable 12/2 250-ft Coil Brown/Gray/Green MC Lite®

SKU: 257634
AFC Cable Systems MC Lite® 12/2 MC armored cable is 250-ft long and comes in coil.
  • Suitable for commercial and industrial applications

Overview

AFC Cable Systems MC Lite® 12/2 MC armored cable is 250-ft long and comes in coil.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
UNSPSC
41113630
sku
257634
RoHS Flag
Yes
Wire Gauge Size
12 AWG
Armor Material
No
Sub Brand
MC Lite®
Item Name
MC Armored Cable
Brand Name
AFC Cable Systems
Conductor Material
No
Color
Brown/Gray/Green
Jacket Material
No
Length
250
Number of Conductors
2
Packing Type
Coil
Stranded/Solid
No
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
LITE-12/2-277V-C
Energy Star Flag
No
Country Of Origin
France
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.