*Images are for illustration purposes only and may not be an exact representation of the product

AFC Cable Systems Fire Alarm® 12/2 MC/FPLP control cable with green colored ground, has a voltage rating of 300-Volts (FPLP) and 600-Volts (MC). The 250-ft cable with 0.606-Inch painted red stripped interlocked galvanized steel armor, has TFN/THHN insulation. It withstands a temperature of up to 105 deg C (FPLP) and 90 deg C in dry locations(MC). It is suitable for fire alarm wiring or remote control hook-up connecting main fire alarm control panel with pull stations, smoke detectors and alarms, remote control circuits from magnetic motor starters. The cable meets UL 66, 83, 1424, 1479, 1569, 1581, 2556, E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification: A-A-59544, R-14141 and NFPA 262 Plenum rated Type FPLP standards.
  • Solid control cable
  • Features interlocked galvanized steel
  • Conductor has solid copper construction
  • Suitable for fire alarm wiring or remote control hook-up connecting main fire alarm control panel with pull stations, smoke detectors and alarms, remote control circuits from magnetic motor starters

Overview

AFC Cable Systems Fire Alarm® 12/2 MC/FPLP control cable with green colored ground, has a voltage rating of 300-Volts (FPLP) and 600-Volts (MC). The 250-ft cable with 0.606-Inch painted red stripped interlocked galvanized steel armor, has TFN/THHN insulation. It withstands a temperature of up to 105 deg C (FPLP) and 90 deg C in dry locations(MC). It is suitable for fire alarm wiring or remote control hook-up connecting main fire alarm control panel with pull stations, smoke detectors and alarms, remote control circuits from magnetic motor starters. The cable meets UL 66, 83, 1424, 1479, 1569, 1581, 2556, E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification: A-A-59544, R-14141 and NFPA 262 Plenum rated Type FPLP standards.

Specifications

List UOM Qty
1
Order UOM
ft
Insulation Material
TFN/THHN
UNSPSC
41113630
RoHS Flag
No
Wire Gauge Size
12 AWG, 16 AWG (1TSP), 12 AWG Ground
Armor Material
Interlocked Galvanized Steel
Type
MC/FPLP
Sub Brand
Fire Alarm®
Item Name
Control Cable
GTIN
00077680208835
Brand Name
AFC Cable Systems
Standards
UL 66, 83, 1424, 1479, 1569, 1581, 2556, E80042 Listed, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A) Compliant, Federal Specification: A-A-59544 (Formerly J-C-30B), NFPA 262 (formerly UL 910) Plenum Rated - Type FPLP, Cable Tray Rated, UL Classified 1, 2, and 3 Hour Through (Fire) Penetration Product, R-14141, NFPA 262 (formerly UL® 910) Plenum Rated - Type FPLP
Conductor Material
Copper
Color
Black/Red, Black/White (1TSP), Green (Ground)
UPC
07768020883
Jacket Material
No
Length
250
Number of Conductors
2
Outside Diameter
0.606
Packing Type
Coil
Stranded/Solid
Solid
Temperature Rating
105 deg C Dry (FPLP), 90 deg C Dry (MC)
Voltage Rating
300 Volt (FPLP), 600 Volt (MC)
Manufacturer Name
AFC Cable Systems
Manufacturer Part Number
4901R42-00
Energy Star Flag
No
Country Of Origin
United States of America

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.