This is demo store. No orders will be fulfilled.

9X18X13-CREAM Bell Lamp Shade With Silver Scroll Trim 9-Inch x 18-Inch x 13-Inch Cream

  

*Images are for illustration purposes only and may not be an exact representation of the product

9X18X13-CREAM Bell Lamp Shade With Silver Scroll Trim 9-Inch x 18-Inch x 13-Inch Cream

SKU: 254549
Bell lamp shade with silver scroll trim, features delicate fabric construction gives luxurious and traditional look. Lamp shade in cream color, measures 9-Inch top x 18-Inch bottom x 13-Inch slant. Lamp shade comes with correct size harp.
  • Fine imported metallic trim
  • Measures 9-Inch top x 18-Inch bottom x 13-Inch slant
  • Features delicate fabric construction

Overview

Bell lamp shade with silver scroll trim, features delicate fabric construction gives luxurious and traditional look. Lamp shade in cream color, measures 9-Inch top x 18-Inch bottom x 13-Inch slant. Lamp shade comes with correct size harp.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Dimmable
No
Degree of Protection
No
Shade Type
No
Lamp Included
No
Socket Type
No
Shape
No
Country Of Origin
France
UNSPSC
41113630
Material
Linen Fabric
Item Name
Lamp Shade With Silver Scroll Trim
Brand Name
No
Energy Star Flag
No
Type
Bell
Color
Cream
Manufacturer Part Number
9X18X13-CREAM
sku
254549
Dimensions
9 Inch Top x 18 Inch Bottom x 13 Inch Slant
RoHS Flag
Yes
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.