*Images are for illustration purposes only and may not be an exact representation of the product

3M ScotchCode™ Pre-printed wire marker book in black on white color, has vinyl impregnated cloth film with a top coat and natural rubber adhesive. It measures 0.22-Inch x 1.37-Inch. Marker book is 10 mil thick. It withstands temperature rating of 0 to 66 deg C. This marker book has 1 - 15, 16 - 90, A - Z, +, -, / and 0 legends. Marker book is suitable to mark electrical wires and terminal strips quickly. Marker book is RoHS 2011/65/EU compliant.
  • Black print on a white background highlights the characters
  • Individual character markers bound in the bi-fold book, are perforated in the center to decrease thickness on smaller gauge wires
  • Measures 0.22-Inch x 1.37-Inch

Overview

3M ScotchCode™ Pre-printed wire marker book in black on white color, has vinyl impregnated cloth film with a top coat and natural rubber adhesive. It measures 0.22-Inch x 1.37-Inch. Marker book is 10 mil thick. It withstands temperature rating of 0 to 66 deg C. This marker book has 1 - 15, 16 - 90, A - Z, +, -, / and 0 legends. Marker book is suitable to mark electrical wires and terminal strips quickly. Marker book is RoHS 2011/65/EU compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Container Type
No
Brand Name
3M
Color
Black On White
Includes
6 (1 - 15), 4 (16 - 90), 2 (A - Z, +, -,/, 0)
Item Name
Pre-Printed Wire Marker Book
Sub Brand
ScotchCode™
Material
Vinyl Cloth
Length
1.37
Legend Color
Black
UPC
05400749958
Country Of Origin
United States of America
UNSPSC
39131506
Energy Star Flag
No
GTIN
00054007499589
Standards
RoHS 2011/65/EU Compliant
Thickness
10
Adhesive Material
No
Legend
1 - 15, 16 - 90, A - Z, +, -, /, 0
Width
0.22
Number of Markers
446.0000
Manufacturer Name
3M
RoHS Flag
Yes
Manufacturer Part Number
SPB-08
Temperature Rating
0 to 66 deg C
Made In America
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.