We're sorry, an error has occurred while generating this content.
  

*Images are for illustration purposes only and may not be an exact representation of the product

3M 8511 Series Cup style standard particulate respirator in white color, has braided comfort strap for easy storage. It has an adjustable nose clip for ensuring custom secured seal. It is suitable for hot/dusty work settings that require long periods of wear. It is perfect for commercial buildings, design & construction, food processing, food safety, heavy infrastructure and industrial maintenance. It includes exhalation valve. The respirator is NIOSH N95 approved.
  • Has 3M™ CoolFlow™ valve and adjustable M nose clip
  • Has braided head bands and soft inner materials
  • Spacious and is durable
  • Increases comfort and wearability
  • Advanced Electret Media for ease of breathing
  • Non-oil aerosol type
  • Suitable for hot/dusty work settings that require long periods of wear
  • Perfect for commercial buildings, design & construction, food processing, food safety, heavy infrastructure, industrial maintenance

Overview

3M 8511 Series Cup style standard particulate respirator in white color, has braided comfort strap for easy storage. It has an adjustable nose clip for ensuring custom secured seal. It is suitable for hot/dusty work settings that require long periods of wear. It is perfect for commercial buildings, design & construction, food processing, food safety, heavy infrastructure and industrial maintenance. It includes exhalation valve. The respirator is NIOSH N95 approved.

Specifications

Finish
No
Adhesive Material
No
Mask Type
Dust and Other Particles
Suspension Type
Braided Comfort Strap
Manufacturer Name
3M
sku
803369
Manufacturer Part Number
8511PRO
UPC
05113589172
Brand Name
3M
Color
White
Type
8511 Series, Cup Style
Size
Standard
Item Name
Particulate Respirator
Includes
Exhalation Valve
Feature8
Perfect for commercial buildings, design & construction, food processing, food safety, heavy infrastructure, industrial maintenance
UNSPSC
46182002
Standards
NIOSH N95 Approved
Standard Pack/Case Quantity
40/Case, 5/Box
Energy Star Flag
No
Nose Clip
Adjustable
Headgear Style
Stapled

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.