*Images are for illustration purposes only and may not be an exact representation of the product

Reduced wall flexible conduit of trade size 3/4-Inch, features steel construction and hot-dip galvanized with zinc-coated finish. This 100-ft conduit comes in coil. Conduit is UL listed.
  • Features steel construction
  • Has trade size of 3/4-Inch
  • Has zinc-coated finish

Overview

Reduced wall flexible conduit of trade size 3/4-Inch, features steel construction and hot-dip galvanized with zinc-coated finish. This 100-ft conduit comes in coil. Conduit is UL listed.

Specifications

List UOM Qty
1
Order UOM
ft
Packing Type
Coil
Item Name
Flexible Conduit
Length
100
Material
Steel
Schedule
No
Trade Size
3/4 Inch
Type
Reduced Wall
UNSPSC
39131706
Standards
UL Listed
GTIN
00980050021036
RoHS Flag
No
Country Of Origin
*** Unkown ***
UPC
98005002103
Manufacturer Part Number
3/4-STEEL-FLEX-REDUCED-WALL
Degree of Protection
No
Finish
Hot Dip Galvanized and Zinc Plated
Energy Star Flag
No
Brand Name
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.