We're sorry, an error has occurred while generating this content.

1032KEPNUT188SS 18-8 Stainless Steel Keps Nut #10-32

  

*Images are for illustration purposes only and may not be an exact representation of the product

1032KEPNUT188SS 18-8 Stainless Steel Keps Nut #10-32

SKU: 502202
Kep nut of thread size 10 - 32, has 18 - 8 stainless steel construction.
  • Features 18/8 stainless steel construction
  • Thread size of 10 - 32
  • Makes assembly more convenient

Overview

Kep nut of thread size 10 - 32, has 18 - 8 stainless steel construction.

Specifications

Material
18-8 Stainless Steel
Item Name
Keps Nut
Finish
No
RoHS Flag
Yes
Brand Name
No
Country Of Origin
France
Energy Star Flag
No
sku
502202
Thread Size
#10-32
Thread Type
No
Manufacturer Part Number
1032KEPNUT188SS
UNSPSC
41113630
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.